This product requires certification to purchase.

Strong Arm with One Plastic PEX Bend

StrongArm™

Strong Arm with One Plastic PEX Bend

  • Fast #
  • Part #S525161PBL
  • Item #3971549
  • Manufacturer Part #525-161PBL
5 out of 5 Customer Rating
Brand image
StrongArm™

Strong Arm with One Plastic PEX Bend

  • Fast #
  • Part #S525161PBL
  • Item #3971549
  • Manufacturer Part #525-161PBL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 625
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Strong arm bracketing system with bend LockBlocks™ flexible tube support
  • Use when stubbing out with 1/2" flexible CTS tube
  • Strong arm brackets provide a very rigid installation
  • Plastic elbow swivels 360° to work with tubing coming from any direction
  • Twisted brackets mount to face of stud
  • Position stub outs at any desired location within the stud bay
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Tubing, PEX Tubing
Coating:
Galvanized
Depth:
5/8
FM Approved:
No
Gauge (metal):
16
Height:
1-3/4
IAPMO Listed:
Yes
Length:
17-1/4
Material:
Steel, Plastic
Material Type:
ABS
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
UL Listed:
No
UPC:
739236267924
Width:
7/8
Work Load Limit:
25