This product requires certification to purchase.

Hard Hat Coil Tether With Inspection Sleeve in Orange

Stronghold by PSG

Hard Hat Coil Tether With Inspection Sleeve in Orange

  • Fast #
  • Part #GEZLNYHRDCLMTLR
  • Item #8062427
  • Manufacturer Part #EZLNYHRDCLMTL-R
5 out of 5 Customer Rating
Brand image
Stronghold by PSG

Hard Hat Coil Tether With Inspection Sleeve in Orange

  • Fast #
  • Part #GEZLNYHRDCLMTLR
  • Item #8062427
  • Manufacturer Part #EZLNYHRDCLMTL-R
5 out of 5 Customer Rating

X Points

Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EZ Clean Material
  • Requires Certification

Specifications

Application:
Fall Protection
Color Finish Name:
Orange
Material:
Plastic
Product Type:
Coiled Tether
Reusable:
Yes
UPC:
840026702287