Plastic Screen Frame Corner Key in White
Plastic Screen Frame Corner Key in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 45° angle frame cut not required
- Use 90° frame cut
- Outside corner
- Plastic
Specifications
- Color Finish Name:
- White
- Material:
- Plastic