Single Handle Floor Mount Filler in Venetian Bronze (Trim Only)
Stryke™ Single Handle Floor Mount Filler in Venetian Bronze (Trim Only)
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic® technology gives you the feeling of more water without using more water
- 5-1/2 in at the base
- 43-11/16 in tall
- Coordinating hand shower included
- Ships with coordinating handle for quick and easy installation
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- ADA compliant
- Trim kit only, must purchase rough-in R4707-FL separately to complete the unit
- Alternative rough option: R4707-FLWS (with stops)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Stryke™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 11-21/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 42-7/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 42-91/100 in
- Hose Length:
- 82 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 40-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16 in
- UPC:
- 034449930864
- WaterSense Labeled:
- Yes