DELTA STRYKE: HANDLE - 2O WALL-MOUNT TUB FILLER
Stryke® DELTA STRYKE: HANDLE - 2O WALL-MOUNT TUB FILLER
Package Quantity Info:
Each: 1 Case: 3 Pallet: 588-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3-19/50
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- DRP100334RB
- UPC:
- 034449937726
- Width:
- 3-3/50