DELTA STRYKE: SCREW & BUTTON - 1L FM TUB FILLER/ 14S
Stryke® DELTA STRYKE: SCREW & BUTTON - 1L FM TUB FILLER/ 14S
Package Quantity Info:
Each: 1 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1/4
- Type:
- Faucet
- UPC:
- 034449933483