This product requires certification to purchase.

12W 1-Light 11.5 in. Wall Sconce in Weathered Auburn Brass/Natural Canvas

STUDIO M

Stonewall 12W 1-Light 11.5 in. Wall Sconce in Weathered Auburn Brass/Natural Canvas

  • Fast #
  • Part #SSM24802WABCN
  • Item #9761970
  • Manufacturer Part #SM24802WABCN
3.6 out of 5 Customer Rating
Brand image
STUDIO M

Stonewall 12W 1-Light 11.5 in. Wall Sconce in Weathered Auburn Brass/Natural Canvas

  • Fast #
  • Part #SSM24802WABCN
  • Item #9761970
  • Manufacturer Part #SM24802WABCN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
18 in
Width
5-1/2 in
Characteristics & Features
Collection
Stonewall
Color Finish Category
Gold Tones
Color Finish Name
Brushed Champagne
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum, Steel, Stone
Number of Lights
1
Wall Sconce Type
Wall Washer
Electrical & Operational Information
Lumens
500
Number Of Hours
35000 hr
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
SSM24802WABCN
UL Listed
Yes
UPC
783209272279