1/2 in. Plastic Pipe Strap
1/2 in. Plastic Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Copper Tubing, PEX Tubing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Product Type:
- Pipe Strap
- UL Listed:
- No