10 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve
Style PEF 10 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Style PEF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Pressure - Maximum:
- 175 psi
- Valve Operator:
- Wheel Handle
- Valve Size:
- 10 in
- Valve Type:
- Plug Valve