1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor
1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stylecrest Sales OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Volts:
- 208/230V