This product requires certification to purchase.

3.5 Tons 1C-Stage and Single-Stage Horizontal Packaged Air Conditioner

Stylecrest Sales

3.5 Tons 1C-Stage and Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #SRPC1442
  • Item #7542506
  • Manufacturer Part #RPC1442
5 out of 5 Customer Rating
Brand image
Stylecrest Sales

3.5 Tons 1C-Stage and Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #SRPC1442
  • Item #7542506
  • Manufacturer Part #RPC1442
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI Certified
  • AHRI Reference Number: 8657697
  • Frequency: 60 Hz
  • Parts Warranty: 10 Years
  • Recommended Breaker Size: 45 Amps
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
29.3
BTU Cooling Rating:
40500 Btu/h
Blower Type:
Multispeed
Compressor Stages:
Single Stage
Configuration:
Horizontal
Decibel Rating (dB):
76 dB
EER:
11.0
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
30-1/5 in
Length:
49 in
MBH:
40.5
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3.5 Ton
UL Listed:
No
Volts:
208/230V
Width:
35 in