95% AFUE - 72k BTU - Mobile Home Gas Furnace with Coil Cabinet - R-454B -
95% AFUE - 72k BTU - Mobile Home Gas Furnace with Coil Cabinet - R-454B -
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95.00 %
- BTU:
- 72000
- Configuration:
- Downflow
- Width:
- 19-3/4 in