2 Ton - Coil
AccuCharge® 2 Ton - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- HVAC revolv AccuCharge fit coil 2 ton, AC or HP 18" high
- Mounted TXV sensor bulb
- AccuCharge fittings
- Factory installed TXV valve suitable for A/C or H/P applications
- Coil has built-in strainer for coil protection
- UL listed and leak tested to 500 p.s.i. code approved 2–opening drain pan
- Dry–type pan does not maintain standing water
Specifications
- A2L Compatible:
- No
- Collection:
- AccuCharge®
- Depth:
- 19-1/2 in
- Height:
- 18 in
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- UPC:
- 663132311484
- Weight:
- 40 lb
- Width:
- 18-1/8 in