2.5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil
AccuCharge® 2.5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Parts Warranty: 5 Years
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 30000 Btu/h
- Casing:
- Uncased
- Collection:
- AccuCharge®
- Configuration:
- Downflow, Upflow
- Depth:
- 19-1/2 in
- ETL Listed:
- Yes
- Height:
- 18 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 18-1/8 in