This product requires certification to purchase.

Module Furnace Control, 03101932001

Stylecrest Sales

E-Series Module Furnace Control, 03101932001

  • Fast #
  • Part #S03101932001
  • Item #9812551
  • Manufacturer Part #03101932001
4.8 out of 5 Customer Rating
Brand image
Stylecrest Sales

E-Series Module Furnace Control, 03101932001

  • Fast #
  • Part #S03101932001
  • Item #9812551
  • Manufacturer Part #03101932001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Furnace ignition control board
  • Used in manufactured housing and mobile home applications
  • Requires Certification

Specifications

Brand Model Compatibility:
Coleman DGAA056BDTA
Collection:
E-Series
Height:
2-2/5 in
Length:
6-9/10 in
Tonnage:
4 Ton
Volts:
24V
Width:
5-7/10 in