This product requires certification to purchase.

12kW - Electric Downflow Furnace

Stylecrest Sales

E7 Series 12kW - Electric Downflow Furnace

  • Fast #
  • Part #SE7ED012K3
  • Item #10422318
  • Manufacturer Part #E7ED-012K3
3.6 out of 5 Customer Rating
Brand image
Stylecrest Sales

E7 Series 12kW - Electric Downflow Furnace

  • Fast #
  • Part #SE7ED012K3
  • Item #10422318
  • Manufacturer Part #E7ED-012K3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Revolv is dedicated to bringing efficient comfort to the manufactured and mobile home market. The E7ED-012 is a downflow electric furnace capable of providing 41,000 BTU of heating at 100% efficiency. Designed for easy installation in a variety of manufactured and modular homes, it enjoys a 0" required clearance to combustibles at the rear and sides.
  • Service clearance of only 6" are required at the front of the unit, if installed in a closet or 18" in an alcove. This model includes a built-in coil cabinet. If you're struggling to effectively and safely heat your manufactured home, the E7ED-012 is a solution that you can believe in.
  • Multi-Speed ECM Motor: The E7ED energy efficient blower motor uses the lowest speed it can to deliver precise temperature control for your home while keeping utility bills to a minimum.
  • Nichrome Heating Elements: Revolv electric furnaces feature nichrome heating elements, designed to provide long lasting, efficient heating without breaking the bank.
  • Buil in Coil Cabinet: The Revolv E7ED models come with a coil cabinet built into the unit. This means they are ready for installation without the need to buy additional parts.
  • Multiple Cooling Choices: E7ED models can be paired with either air conditioners or heat pumps and can handle up to a maximum of 4 tons of cooling.
  • High Quality, Low Maintenance: Features such as sealed bearings on the motors, reliable controllers, and a built-in circuit breakers means these units are made to last and provide uninterrupted comfort for years.
  • Requires Certification

Specifications

AMP:
64
BTU:
41000
BTU Heat Rating:
41000 Btu/h
Blower Type:
ECM
CFM:
1600 ft3/min
Collection:
E7 Series
Configuration:
Downflow
Depth:
24-5/8 in
Fan Speeds:
16
Gas Valve Stages:
Single-Stage
Height:
60-5/8 in
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tonnage:
2 - 4 Ton
Width:
20 in