This product requires certification to purchase.

15kW - Multi-Position - Electric Furnace

Stylecrest Sales

E7 Series 15kW - Multi-Position - Electric Furnace

  • Fast #
  • Part #SE7EM015
  • Item #8051545
  • Manufacturer Part #E7EM-015
4.5 out of 5 Customer Rating
Brand image
Stylecrest Sales

E7 Series 15kW - Multi-Position - Electric Furnace

  • Fast #
  • Part #SE7EM015
  • Item #8051545
  • Manufacturer Part #E7EM-015
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
100.00 %
AMP:
83, 90
BTU:
53000
Collection:
E7 Series
Configuration:
Multi-Position
Depth:
24-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
16
Height:
29 in
Horsepower:
1/2 hp
MBH:
53
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Tonnage:
4 Ton
UL Listed:
No
Volts:
240V
Watts:
15 kW
Width:
20 in