15kW - Upflow - Electric Furnace
E7 Series 15kW - Upflow - Electric Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 100.00 %
- AMP:
- 83, 90
- BTU:
- 53000
- Collection:
- E7 Series
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 24-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 16
- Gas Valve Stages:
- Single-Stage
- Height:
- 60-5/8 in
- Horsepower:
- 1/2 hp
- MBH:
- 53
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 15 kW
- Width:
- 20 in