80% AFUE - 56,000 BTU - Downflow - Furnace
MG1E Series 80% AFUE - 56,000 BTU - Downflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15, 8.4
- BTU:
- 56000
- BTU Heat Rating:
- 45000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- MG1E Series
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 23-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 56 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- Length:
- 24-1/5 in
- MBH:
- 56
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Temperature Range:
- -45 to 75 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 19-7/8 in