This product requires certification to purchase.

80% AFUE - 70,000 BTU - Downflow - Furnace

Stylecrest Sales

MG1E Series 80% AFUE - 70,000 BTU - Downflow - Furnace

  • Fast #
  • Part #SMG1E070A
  • Item #8051535
  • Manufacturer Part #MG1E-070A
3.4 out of 5 Customer Rating
Brand image
Stylecrest Sales

MG1E Series 80% AFUE - 70,000 BTU - Downflow - Furnace

  • Fast #
  • Part #SMG1E070A
  • Item #8051535
  • Manufacturer Part #MG1E-070A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80
AMP:
15
BTU:
70000
CEC Compliant:
For Sale in CA
Collection:
MG1E Series
Condensing:
No
Configuration:
Downflow
Depth:
24-5/8
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Height:
56
Horsepower:
3/4 hp
Ignition System:
Hot Surface Ignition
MBH:
70
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Temperature Range:
-45 to 75 Deg F
Tonnage:
4 Ton
UL Listed:
No
Volts:
120V
Width:
20