This product requires certification to purchase.

80% AFUE - 77,000 BTU - Downflow - Furnace

Stylecrest Sales

MG1E Series 80% AFUE - 77,000 BTU - Downflow - Furnace

  • Fast #
  • Part #SMG1E077A
  • Item #8051513
  • Manufacturer Part #MG1E-077A
5 out of 5 Customer Rating
Brand image
Stylecrest Sales

MG1E Series 80% AFUE - 77,000 BTU - Downflow - Furnace

  • Fast #
  • Part #SMG1E077A
  • Item #8051513
  • Manufacturer Part #MG1E-077A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15
BTU:
77000
CEC Compliant:
For Sale in CA
Collection:
MG1E Series
Condensing:
No
Configuration:
Downflow
Depth:
23-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Height:
56 in
Horsepower:
3/4 hp
Ignition System:
Hot Surface Ignition
Length:
24-1/5 in
MBH:
77
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-45 to 75 Deg F
Tonnage:
4 Ton
UL Listed:
No
Volts:
120V
Width:
20 in