95% AFUE - 60,000 BTU - Downflow - Furnace
MG2R Series 95% AFUE - 60,000 BTU - Downflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 20
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Collection:
- MG2R Series
- Configuration:
- Downflow
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 82 in
- Ignition System:
- Hot Surface Ignition
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Width:
- 19-3/4 in