This product requires certification to purchase.

96% AFUE - 72,000 BTU - Downflow - Furnace

Stylecrest Sales

MG2S Series 96% AFUE - 72,000 BTU - Downflow - Furnace

  • Fast #
  • Part #SMG2S072F
  • Item #7963515
  • Manufacturer Part #MG2S-072F
3.3 out of 5 Customer Rating
Brand image
Stylecrest Sales

MG2S Series 96% AFUE - 72,000 BTU - Downflow - Furnace

  • Fast #
  • Part #SMG2S072F
  • Item #7963515
  • Manufacturer Part #MG2S-072F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
AMP:
15, 8.4
BTU:
72000
Collection:
MG2S Series
Condensing:
No
Configuration:
Downflow
Depth:
24-5/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
76 in
Horsepower:
3/4 hp
Ignition System:
Hot Surface Ignition
MBH:
72
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
35 to 65 Deg F
Tonnage:
6 Ton
UL Listed:
No
UPC:
663132369973
Volts:
120V
Width:
19-7/8 in