1.5 - 2.5 Ton - Coil
Revolv® 1.5 - 2.5 Ton - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Coil has a built in strainer for coil protection
- Dry-type pan does not maintain standing water
- Kit contains drain hose, fittings, and furnace cover plates for gas/oil furnaces
- Factory installed TXV valve suitable for A/C or H/P applications
- UL listed and leak tested to 500 psi code approved 2-opening drain pan
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Collection:
- Revolv®
- Depth:
- 19-5/8 in
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 - 2.5 Ton
- UL Listed:
- Yes
- Width:
- 18 in