2-1/2 x 12 in. Sloped Roof Flashing for RG1D Series Furnaces
Revolv® 2-1/2 x 12 in. Sloped Roof Flashing for RG1D Series Furnaces
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- RG1D Series Furnaces
- Collection:
- Revolv®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Width:
- 2-1/2 in