2.5 - 3.5 Ton - Coil
Revolv® 2.5 - 3.5 Ton - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Collection:
- Revolv®
- Depth:
- 19-5/8 in
- Height:
- 18-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 - 3.5 Ton
- UL Listed:
- No
- Width:
- 18 in