4 Ton - Coil
Revolv® 4 Ton - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coil has a built in strainer for coil protection
- Dry-type pan does not maintain standing water
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- UL listed and leak tested to 500 psi code approved 2-opening drain pan
- Factory installed TXV valve suitable for A/C or H/P applications
- Kit contains drain hose, fittings, and furnace cover plates for gas/oil furnaces
Documents
Specifications
- BTU:
- 48000
- Coil Type:
- Evaporator
- Collection:
- Revolv®
- Depth:
- 19-5/8 in
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- MBH:
- 48
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Width:
- 18 in