Downflow 4 Ton Single Stage Electric 75000 BTU Furnace
Revolv® Downflow 4 Ton Single Stage Electric 75000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 100.00 %
- AMP:
- 117
- BTU:
- 75000
- Collection:
- Revolv®
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 24-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Gas Valve Stages:
- Single-Stage
- Height:
- 60-5/8 in
- MBH:
- 75
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Watts:
- 23 kW
- Width:
- 20 in