47 in. Roof Jack Kit
RG1 47 in. Roof Jack Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RE9, RG1 and M5
- Collection:
- RG1
- Height:
- 47 in
- Product Type:
- Roof Jack Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.