24 in. Door Panel for IW-24 Wine Storage
24 in. Door Panel for IW-24 Wine Storage
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- IW-24 Wine Storage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Door Panel
- Proposition 65:
- Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Width:
- 24 in