This product requires certification to purchase.

30 in. Door Panel for IW-30R and IW-30CI

Sub-Zero Group, Inc

30 in. Door Panel for IW-30R and IW-30CI

  • Fast #
  • Part #S7025352
  • Item #4883549
  • Manufacturer Part #7025352
5 out of 5 Customer Rating
Brand image
Sub-Zero Group, Inc

30 in. Door Panel for IW-30R and IW-30CI

  • Fast #
  • Part #S7025352
  • Item #4883549
  • Manufacturer Part #7025352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
IW-30R and IW-30CI
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Door Panel
Proposition 65:
Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
Width:
30 in