72 in. Kick Plate in Stainless Steel
72 in. Kick Plate in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Kick Plate
- Proposition 65:
- Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UL Listed:
- No
- Width:
- 72 in