24 in. Drawer in Panel Ready
Designer 24 in. Drawer in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Controls Temperature
- Assure Maximum Freshness
- Locks in Cold Air to Ensure Freshness
- Control Brightness
- Open and Close Doors Silently
- Order accessory panels with or without locks to secure contents
- Choice of stainless-steel panels
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Designer
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Height:
- 34-1/2 in
- NSF Certified:
- No
- Product Type:
- Drawer
- Proposition 65:
- Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Refrigerator Type:
- Outdoor
- UL Listed:
- No
- Volts:
- 115VAC
- Weight:
- 170 lb
- Width:
- 24 in