Door Panel for IC-24C
Door Panel for IC-24C
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- IC-24C
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Product Type:
- Door Panel
- Proposition 65:
- Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UL Listed:
- No
- Width:
- 24