Drawer Panel for ID-36C
Drawer Panel for ID-36C
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- ID-36C
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Drawer Panel
- Proposition 65:
- Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Width:
- 36 in