Rod Adaptor for Subsurface Instruments P83015 LD-15 Pro Leak Survey Instrument
LD-15 Rod Adaptor for Subsurface Instruments P83015 LD-15 Pro Leak Survey Instrument
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel base rod adaptor
- Used to connect the LD-15 sensor to the 40" or 60" contact rod
Specifications
- Application:
- Leak Detection
- Collection:
- LD-15
- Material:
- Steel
- Tool Type:
- Rod, Leak Detector