60 in. Contact Rod
LD-8 60 in. Contact Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to create a pathway for leak noise to travel from pipe or fitting to the LD-8 or LD-15 leak detector
- Single piece stainless steel rod 60" long
Specifications
- Application:
- Leak Detection
- Brand Model Compatibility:
- SubSurface Instruments LD-15 Leak Survey Instrument
- CARB OTC LEED Compliant:
- No
- Collection:
- LD-8
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Size:
- 60 in
- Tool Type:
- Rod, Leak Detector
- Type:
- Contact Rod