Leak Survey Tool
LD-8 Leak Survey Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Amplifier on/off switch, volume control, two-digit volume display and three-range sensitivity switch
- Short contact rod for listening at hydrants
- Long contact rods for listening at below-grade meters and valves
- Notch filters reduce A/C hum from transformers and power sources at 150 Hz and 180 Hz
- Excellent sensor sensitivity, leak sound amplification and audio clarity
- Stereo headphones with soft leather ear covers are comfortable for hours and hours
- Two-digit display compares volume of leak sounds at nearby locations, like adjacent water meters, nearby hydrants and valves
- Display shows which is the loudest
- Sturdy, lightweight carrying case weighs only 10 lb. and fits behind truck seat
- Designed specifically for water leak surveys done by water departments, water districts and other government and private agencies concerned about “unaccounted-for water losses"
Documents
Specifications
- Application:
- Leak Detection
- Battery Size:
- AA
- Collection:
- LD-8
- Power Source:
- Battery
- Size:
- 20-1/2 in x 8 in x 15-1/2 in
- Tool Type:
- Leak Noise Locator
- Weight:
- 10.6 oz