Call for Pricing
Call for Pricing
This product requires certification to purchase.

Magnetic Locator with Hard Case

You last purchased this on
 
SubSurface Instruments

ML-3L Magnetic Locator with Hard Case

Brand image
You last purchased this on
 
SubSurface Instruments

ML-3L Magnetic Locator with Hard Case

  • Fast #
  • Part #SML3L
  • Item #4931695
  • Manufacturer Part #ML3LY-DEM
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Detection of ferrous metal objects, including property pins and markers, live wires, and other objects
  • Easy one handed operation
  • Simple 4 keypad switch: on/off, zero button, gain up, gain down
  • Zero button automatically calibrates to ambient magnetic conditions
  • Waterproof tested
  • Detection of buried ferrous metal objects at depths up to 10’
  • Battery Life: 40 hours
  • Includes soft carrying case and instructions manual
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Detection
Average Life:
40 h
Battery Size:
9V
Battery Type:
Alkaline
Collection:
ML-3L
Color Finish Name:
Yellow
Display Type:
LCD
Length:
55 in
Material:
Aluminum, Plastic
Power Source:
Battery
Tool Type:
Magnetic Locator
Weight:
2-4/5 lb



Ferguson Loader Loading animation for Ferguson.com