11 in. Pipe and Cable Locator with Case
PL-1500 11 in. Pipe and Cable Locator with Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single frequency locator: 8kHz
- Press the PL-1500 receiver depth switch and the depth is displayed down to 16'
- Easy to use with a single vertical bar (line) in the receiver
- Peak hold shows the maximum signal measured in the last 3 seconds
- Transmitter shows the actual, measured output current in the direct connection mode
- Very lightweight, weighing only 3.5 lb, with large, easy-to-read LCDs and thumb-controlled switches
Specifications
- Application:
- Detection
- Average Life:
- 3 yr
- Battery Size:
- AA, D
- Battery Type:
- Alkaline
- Collection:
- PL-1500
- Height:
- 9-1/2 in
- Power Source:
- Battery
- Temperature Range:
- -10 to 50 Deg C
- Tool Type:
- Cable/Pipe Locator
- Volts:
- 12V
- Watts:
- 1 W
- Weight:
- 5.5 lb
- Width:
- 11 in
- Wireless Communication:
- Radio