This product requires certification to purchase.

66 x 120 in. 60/40 Cotton Rich Blend Twin XXL Flat Sheet in White (Case of 24)

Suite Touch 66 x 120 in. 60/40 Cotton Rich Blend Twin XXL Flat Sheet in White (Case of 24)

  • Fast #
  • Part #MN20066120WHT1ST00
  • Item #11529437
5 out of 5 Customer Rating
Brand image

Suite Touch 66 x 120 in. 60/40 Cotton Rich Blend Twin XXL Flat Sheet in White (Case of 24)

  • Fast #
  • Part #MN20066120WHT1ST00
  • Item #11529437
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flat Sheet- Twin XXL
  • T200 single pick construction
  • 66X120
  • 60% cotton and 40% polyester blended for quality and durability
  • Easy Care: Crafted for hospitality to reduced wrinkles, and dry time, therefore saving time and energy costs. crafted to resist shrinking and retain whiteness.
  • OEKO TEX Made in Green
  • Requires Certification

Documents


Specifications

Collection:
Suite Touch
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton
Product Type:
Flat Sheet
Size:
Twin XXL