This product requires certification to purchase.

10.1 cu. ft. Compact and Freezer on Top Refrigerator in White

Summit Appliance

10.1 cu. ft. Compact and Freezer on Top Refrigerator in White

  • Fast #
  • Part #SFF1088W
  • Item #10088809
  • Manufacturer Part #FF1088W
4.9 out of 5 Customer Rating
Brand image
Summit Appliance

10.1 cu. ft. Compact and Freezer on Top Refrigerator in White

  • Fast #
  • Part #SFF1088W
  • Item #10088809
  • Manufacturer Part #FF1088W
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy Star® certified: Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Frost-free operation: No-frost convenience for reduced user maintenance
  • ADA compliant: Unit's height and control location meets guidelines for ADA compliant refrigeration
  • Thin-line design: Limited space is no problem for our thin-line models, designed specifically for those hard-to-fit spots
  • Large capacity: 10.1 cu.ft. interior offers generous storage in a slim fit
  • Humidity-controlled crispers: Twin crisper drawers offer the ideal storage conditions for produce, helping you to keep your fruits and vegetables separated
  • Adjustable glass shelves: Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Gallon door storage: Lower refrigerator door shelf can hold gallon-sized containers
  • Can racks: Two removable door racks perfectly sized to hold cans, jars, and other round containers in place
  • Interior light: Automatically illuminates when you open the door
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
AMP:
1.5
Capacity:
10.1 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touch
Depth:
26-1/2 in
Energy Star Compliant:
Yes
Height:
60-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Glass
Number of Shelves:
2
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
10.1 cu ft
Refrigerator Type:
Compact, Freezer on Top
UPC:
761101087528
Volts:
115V
Weight:
117 lb
Width:
23-1/4 in