10.6 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
10.6 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 24" wide counter depth refrigerator-freezer- made in Europe with a 24" footprint that offers full storage capacity in a uniquely slim, shallow depth fit
- Stainless steel doors- professional look in high quality stainless steel, with a unique curve to add a modern touch to any kitchen
- Bottom freezer- convenient design keeps all refrigerated storage at eye level for easier use
- Digital thermostats- separate digital controls located on the door let you adjust the refrigerator and freezer sections, with a digital display for added convenience
- Adaptive intelligent technology (AdaptTech)- innovative sensors allow the unit to adjust to your habits, reading your patterns to manage the temperature based on the frequency of door openings and grocery loading
- Adjustable glass shelves- spill-proof safety glass with attractive steel trim ensure durable and easy-to-clean storage that can be rearranged as needed
- Quiet operation- 32.8 dB for a quiet performance in your kitchen
- Sealed back- space-saving design with no exposed coils for easier cleanability
- Factory reversible door swing- unit ships RHD unless ordered reversed in our factory. The doors are not user-reversible
- Eco function- allows you to run the unit at its most efficient settings
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- Capacity:
- 10.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 25-3/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.5 cu ft
- Height:
- 73-3/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Mount Freezer
- Temperature Range:
- 34 to 46 Deg F
- UL Listed:
- Yes
- UPC:
- 761101078748
- Volts:
- 115VAC
- Weight:
- 175
- Width:
- 23-19/50