This product requires certification to purchase.

10.6 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

Summit Appliance

10.6 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #SFFBF249SS2IM
  • Item #10088815
  • Manufacturer Part #FFBF249SS2IM
4.6 out of 5 Customer Rating
Brand image
Summit Appliance

10.6 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #SFFBF249SS2IM
  • Item #10088815
  • Manufacturer Part #FFBF249SS2IM
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open door alarm- audible and visual alarm will alert if the doors have been left ajar for over 2 minutes
  • High temperature alarm- audible and visual alarms will alert if the temperature in the refrigerator or freezer compartment is too high
  • LED visual alarms- all alarms are both audible and visual, with lamps in the control panel that will illuminate when the alarm is sounded
  • No-frost operation- frost-free freezer section and automatic defrost refrigerator offer low maintenance operation
  • Multi-flow fan- advanced internal fan system helps to ensure even temperature distribution throughout the refrigerator interior
  • Intensive freezing function- allows you to rapidly cool the freezer section, ideal for bringing newly loaded groceries to a safer storage temperature
  • Eco function- allows you to run the unit at its most efficient settings
  • Child lock- temperature controls include a locking function to prevent accidental setting changes
  • Sealed back- space-saving design with no exposed coils for easier cleanability
  • Factory reversible door swing- unit ships RHD unless ordered reversed in our factory. The doors are not user-reversible
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
2.5
Capacity:
10.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
25-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
3.5 cu ft
Height:
73-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
7.1 cu ft
Refrigerator Type:
Bottom Mount Freezer
Temperature Range:
34 to 46 Deg F
UPC:
761101089683
Volts:
115VAC
Weight:
175 lb
Width:
23-19/50 in