10.8 cu. ft. Bottom Mount Freezer Refrigerator in Gray
10.8 cu. ft. Bottom Mount Freezer Refrigerator in Gray
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Sized with a counter depth fit for easier placement in space-challenged kitchens
- ENERGY STAR certified to help save on energy bills and maximize efficiency
- Super Freeze setting allows you to rapidly cool the freezer section, ideal for bringing newly loaded groceries
- Convertible deli drawerallows you to store meats at a slightly colder temperature or convert to a second crisper using the easy slide control
- Deluxe interior with digital temperature control, LED lighting, adjustable glass shelves and door storage, and a scalloped wine shelf
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 10.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Gray
- Control Type:
- Digital
- Depth:
- 23-1/4 in
- ENERGY STAR URL:
- https://www.energystar.gov/productfinder/product/certified-residential-refrigerators/details-plus/2684060
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 3.43 cu ft
- Handle Material:
- Steel
- Handle Type:
- Towel Bar
- Height:
- 72-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 46
- Minimum Temperature:
- 36
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 7.35 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 46 Deg F
- UL Listed:
- No
- UPC:
- 761101103563
- Volts:
- 115V
- Weight:
- 135 lb
- Width:
- 23-1/2 in