This product requires certification to purchase.

11.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

Summit Appliance

11.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #SFFBF181ES2LHD
  • Item #10088813
  • Manufacturer Part #FFBF181ES2LHD
5 out of 5 Customer Rating
Brand image
Summit Appliance

11.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #SFFBF181ES2LHD
  • Item #10088813
  • Manufacturer Part #FFBF181ES2LHD
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24" wide counter depth refrigerator-freezer: Made in Europe with a 24" footprint that offers full storage capacity in a uniquely slim, shallow depth fit
  • ENERGY STAR® certified: Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Stainless steel doors: Professional look in real stainless steel construction with a vertical grain and gentle curve on the doors
  • Digital thermostats: Separate digital controls let you adjust the refrigerator and freezer sections without opening the door
  • Adaptive intelligent technology (AdaptTech): Innovative sensor technology allows the unit to adjust to your habits, reading your patterns to manage the temperature based on the frequency of door openings and grocery loading
  • Adjustable glass shelves: Spill-proof safety glass with attractive steel trim ensure durable and easy-to-clean storage that can be rearranged as needed
  • Adjustable door storage: Four door racks can be adjusted in height to accommodate a variety of sizes
  • Bottle shelf: Adjustable scalloped steel rack lets you store wine or other bottles in a space-saving horizontal position
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
0.6
Capacity:
11.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
23-3/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
3.41 cu ft
Height:
78-19/50 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
8.31 cu ft
Refrigerator Type:
Bottom Mount Freezer
UL Listed:
Yes
UPC:
761101088976
Volts:
115V
Weight:
185 lb
Width:
23-19/50 in