This product requires certification to purchase.

13 in. 2 Burner Induction Cooktop with Cord in Black/Stainless Steel

Summit Appliance

13 in. 2 Burner Induction Cooktop with Cord in Black/Stainless Steel

  • Fast #
  • Part #SSINC2B115TK13
  • Item #10408023
  • Manufacturer Part #SINC2B115TK13
3.3 out of 5 Customer Rating
Brand image
Summit Appliance

13 in. 2 Burner Induction Cooktop with Cord in Black/Stainless Steel

  • Fast #
  • Part #SSINC2B115TK13
  • Item #10408023
  • Manufacturer Part #SINC2B115TK13
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 115V design with pre-installed power cord and 3-prong plug included
  • Advanced safety features include automatic shutoff, overflow protection, child lock, and residual heat indicator light
  • Smooth EuroKera surface made of durable, low maintenance black glass
  • Intuitive touch controls for easy and precise temperature control
  • Large 8 1/4" element ideal for fast heating of large cookware
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
22-19/50 in
Energy Star Compliant:
No
Height:
1-22/25 in
Ignition System:
Electric Ignition
Material:
Glass
Number of Burners:
2
Power Source:
Electric
Proposition 65:
WARNING:This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov. Note: Nickel is a component of stainless steel.
Smart Home Enabled:
No
UL Listed:
No
UPC:
761101145365
Volts:
115V
Width:
13-19/50 in