This product requires certification to purchase.

14-22/25 in. 0.98 cf Built-in Ice Maker in Panel Ready/Stainless Steel

Summit Appliance

14-22/25 in. 0.98 cf Built-in Ice Maker in Panel Ready/Stainless Steel

  • Fast #
  • Part #SBIM68OSPUMPIF
  • Item #8063884
  • Manufacturer Part #BIM68OSPUMPIF
4.4 out of 5 Customer Rating
Brand image
Summit Appliance

14-22/25 in. 0.98 cf Built-in Ice Maker in Panel Ready/Stainless Steel

  • Fast #
  • Part #SBIM68OSPUMPIF
  • Item #8063884
  • Manufacturer Part #BIM68OSPUMPIF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Indoor/outdoor capable - versatile design can be installed inside or out
  • Commercially approved- ETL-S listed to NSF-12 commercial standards for use in foodservice settings
  • Weatherproof design - durable construction for safe installation in outdoor kitchens
  • 62 lb. production capacity - can make up to 62 lbs. in a day cycle, producing 24 cubes in a 30 minute span
  • Built-in pump - internal pump allows more flexibility in placing the unit
  • Built-in capable - front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Panel-ready door- Integrated door frame accepts overlay panels for a customized look (panel size: 29 9/16" H x 14 7/8" W at 3/4" thick)
  • Stainless steel wrapped exterior - door and cabinet are fully wrapped in 304 grade stainless steel for lasting elegance
  • Clear ice cube production - gourmet style rounded dice-style ice cubes
  • Frost-free operation - no-frost operation for minimum user maintenance
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4
CEC Compliant:
For Sale in CA
Capacity:
0.98 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready, Stainless Steel
Depth:
22-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
33-5/8 in
Installation Type:
Built-in, Freestanding, Undercounter
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 12
NSF Certified:
Yes
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant:
R-134A
UL Listed:
No
UPC:
761101061795
Volts:
115V
Width:
14-22/25 in