14-22/25 in. 0.98 cf Built-in Ice Maker in Stainless Steel
14-22/25 in. 0.98 cf Built-in Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.98 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Handle Type:
- Towel Bar
- Height:
- 33-63/100 in
- Installation Type:
- Built-in, Freestanding, Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 12
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- UL Listed:
- No
- UPC:
- 761101057095
- Volts:
- 115V
- Width:
- 14-22/25 in