14-3/4 in. 2.3 cu. ft. Beverage Cooler in Stainless Steel
14-3/4 in. 2.3 cu. ft. Beverage Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sized at 32" high for use under lower ADA compliant counters
- Make the best use of space by installing your appliance under the counter
- ETL-S listed to NSF-7 standards for use in commercial establishments
- Exterior cabinet is finished in stainless steel for added luxury and lasting durability
- Keyed lock for a secure interior, with two keys included
- Electronic controls for precise temperature management
- Temperature readout can be shown in Celsius or Fahrenheit
- Gentle illumination with an on/off switch
- Floor includes slots to hold bottles in place
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31-1/2 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Stainless Steel
- Power Source:
- Electric
- Product Type:
- Beverage Center
- Refrigerator Type:
- Full, Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 43 Deg F
- UPC:
- 761101073224
- Volts:
- 115V
- Weight:
- 88 lb
- Width:
- 14-3/4 in